This item is Discontinued.

Cleveland Square End Mill, 0.21875 in, Cobalt C32559

This item is Discontinued.

Cleveland

Square End Mill, 0.21875 in, Cobalt (Discontinued)

Mfr # C32559
Zoro # G5955756
UPC # 697334325598
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32559
Zoro #
G5955756
UPC #
697334325598
Country of Origin
United States
Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Grade
General Purpose
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees

Dimensions

Milling Diameter
7/32"
Length of Cut
0.625 in
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Corner Radius
2 7/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in
Wire Rope Length
2 7/16 in
Length
2 7/16 in

Description

Square End Mill, 0.21875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.