Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # C70533

  • Zoro # G515705374


product price: $35.19
/ea

Key Features

Milling Dia.
0.25 in
End Mill Style
Square
Shank Dia.
1/4 in
Overall Length
2 1/2 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70533
Zoro #
G515705374
UPC #
697334050698
Country of Origin
United States

Dimensions

Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Length of Cut
0.75 in

Details

End Mill Style
Square
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
5
List Number
CEM-V2-5R-TM
Single End/Double End
Single
Cutting Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Variable
Measurement System
Inch
Shank Type - Machining
Straight
Max. Helix Angle
38 Degrees
Flute Type
Spiral
For Material Hardness
38 HRC
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Secondary Material Application
Hardened Steel
Finish - Machining
T-Max

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.