This item is Discontinued.
This item is Discontinued.
Square End Mill, 0.28125 in, Cobalt (Discontinued)
Mfr #
C32562
Zoro #
G5924852
UPC # 697334325628
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Milling Diameter
- 9/32"
- Length of Cut
- 0.75 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.28125 in
- Corner Radius
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.28125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.