Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # C70538

  • Zoro # G315705437


product price: $39.29
/ea

Key Features

Overall Length
2 in
End Mill Style
Square
Number of Flutes
5
Cutting Direction
Right Hand
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70538
Zoro #
G315705437
UPC #
697334050742
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Length of Cut
0.5 in

Details

End Mill Style
Square
Item
Square End Mill
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
CEM-V2-5R-TM
Single End/Double End
Single
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
For Material Hardness
38 HRC
Flute Spacing
Variable
Flute Type
Spiral
Finish - Machining
T-Max
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Secondary Material Application
Hardened Steel
Measurement System
Inch
Secondary Material Application ISO Code
H
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material - Machining
Carbide

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.