Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # C70825

  • Zoro # G115705316


product price: $49.59
/ea

Key Features

Shank Dia.
5/16 in
Single End/Double End
Single
Cutting Direction
Right Hand
Length of Cut
1.25 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70825
Zoro #
G115705316
UPC #
697334049487
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
1.25 in
Overall Length
3 in
Milling Dia.
0.3125 in

Details

Item
Square End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Cutting Type
Center Cutting
List Number
CEM-V-4R-TM
Number of Flutes
4
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Material Grade - Machining
High Performance
Finish - Machining
T-Max
For Material Hardness
38 HRC
Max. Helix Angle
38 Degrees
Spiral Direction
Right Hand
Measurement System
Inch
Flute Spacing
Variable
Shank Type - Machining
Straight
Flute Type
Spiral
Secondary Material Application ISO Code
H
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.