Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # C70831

  • Zoro # G315705338


product price: $61.15
/ea

Key Features

Length of Cut
1.125 in
Shank Dia.
3/8 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.375 in
List Number
CEM-V-4R-TM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70831
Zoro #
G315705338
UPC #
697334049562
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
3 in

Details

End Mill Cutting Type
Center Cutting
List Number
CEM-V-4R-TM
Cutting Direction
Right Hand
Number of Flutes
4
Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
Primary Material Application ISO Code
M, S
Measurement System
Inch
Finish - Machining
T-Max
Flute Spacing
Variable
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
For Material Hardness
38 HRC
Secondary Material Application
Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.