This item is Discontinued.

Cleveland Square End Mill, 0.40625 in, Cobalt C52160

This item is Discontinued.

Cleveland

Square End Mill, 0.40625 in, Cobalt (Discontinued)

Mfr # C52160
Zoro # G2781003
UPC # 697334521600
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C52160
Zoro #
G2781003
UPC #
697334521600
Country of Origin
United States
Helix Angle
30 Degrees
List Number
HDC-2
End Mill Material
Cobalt
Single End/Double End
Double
End Mill Application
Finishing
Number of Flutes
2
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
General Purpose
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
S

Dimensions

Milling Diameter
13/32"
Length of Cut
0.8125 in
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.40625 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Description

Square End Mill, 0.40625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.