Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.4375 in, Carbide

  • Mfr # C70837

  • Zoro # G115705262


product price: $70.75
/ea

Key Features

End Mill Style
Square
Overall Length
3 in
List Number
CEM-V-4R-TM
Cutting Direction
Right Hand
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70837
Zoro #
G115705262
UPC #
697334049661
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Details

End Mill Style
Square
List Number
CEM-V-4R-TM
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H
Flute Type
Spiral
Material Grade - Machining
High Performance
For Material Hardness
38 HRC
Spiral Direction
Right Hand
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Finish - Machining
T-Max
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shank Type - Machining
Straight
Measurement System
Inch

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.