Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # C70558

  • Zoro # G915705363


product price: $59.19
/ea

Key Features

End Mill Style
Square
Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Number of Flutes
5
List Number
CEM-V2-5R-TM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70558
Zoro #
G915705363
UPC #
697334050940
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
2 1/2 in
Length of Cut
0.625 in

Details

End Mill Style
Square
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
5
List Number
CEM-V2-5R-TM
Single End/Double End
Single
Cutting Direction
Right Hand
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Flute Type
Spiral
Material Grade - Machining
High Performance
Material - Machining
Carbide
Finish - Machining
T-Max
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
For Material Hardness
38 HRC
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
M, S
Flute Spacing
Variable

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.