Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # C70843

  • Zoro # G315705284


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.5 in
Length of Cut
1 in
List Number
CEM-V-4R-TM
Overall Length
3 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70843
Zoro #
G315705284
UPC #
697334049753
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.