Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # C70576

  • Zoro # G515705350


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Milling Dia.
0.625 in
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70576
Zoro #
G515705350
UPC #
697334051480
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Length of Cut
0.75 in
Overall Length
3 in
Shank Dia.
5/8 in

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.