Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # C76313

  • Zoro # G109197363


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Square
Length of Cut
1.5 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76313
Zoro #
G109197363
UPC #
697334020462
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Overall Length
4 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Number of Flutes
7
End Mill Style
Square
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Item
Square End Mill
Single End/Double End
Single
List Number
CEM-V3-7R-TA
Cutting Direction
Right Hand
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AP/MAX
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products