Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # C70605

  • Zoro # G615705380


product price: $318.99
/ea
Free Shipping & Returns

Key Features

List Number
CEM-V2-5R-TM
Overall Length
5 in
End Mill Style
Square
Number of Flutes
5
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70605
Zoro #
G615705380
UPC #
697334051978
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

List Number
CEM-V2-5R-TM
End Mill Style
Square
Number of Flutes
5
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Secondary Material Application ISO Code
H
Finish - Machining
T-Max
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
M, S
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Flute Type
Spiral
For Material Hardness
38 HRC
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Flute Spacing
Variable
Spiral Direction
Right Hand
Material - Machining
Carbide

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.