Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # C70610

  • Zoro # G915705301


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
End Mill Cutting Type
Center Cutting
List Number
CEM-V2-5R-TM
Single End/Double End
Single
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70610
Zoro #
G915705301
UPC #
697334052111
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
6 in
Milling Dia.
1 in
Length of Cut
3 in

Details

Item
Square End Mill
End Mill Cutting Type
Center Cutting
List Number
CEM-V2-5R-TM
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
5
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Measurement System
Inch
Material Grade - Machining
High Performance
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Max. Helix Angle
38 Degrees
Spiral Direction
Right Hand
For Material Hardness
38 HRC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, S
Flute Spacing
Variable
Finish - Machining
T-Max

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.