Zoro Homepage

Square End Mill, 1 in, Carbide

  • Mfr # C70884

  • Zoro # G915705431


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Number of Flutes
4
Length of Cut
1.5 in
Overall Length
4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70884
Zoro #
G915705431
UPC #
697334050346
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
1 in

Details

Number of Flutes
4
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
List Number
CEM-V-4R-TM
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
For Material Hardness
38 HRC
Shank Type - Machining
Straight
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
M, S
Material Grade - Machining
High Performance
Measurement System
Inch
Finish - Machining
T-Max
Material - Machining
Carbide
Flute Spacing
Variable
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.