Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 mm, Carbide

  • Mfr # C98215

  • Zoro # G503673487


product price: $16.39
/ea

Key Features

Number of Flutes
4
Length of Cut
3 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98215
Zoro #
G503673487
UPC #
697334030768
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Shank Dia.
3 mm
Overall Length
40 mm
Milling Dia.
1 mm
Corner Radius
0.000 in
Chamfer Width
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
List Number
CEM-SE-4M
End Mill Style
Square
End Mill Application
Profile, Ramping
Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper
Flute Type
Spiral
Secondary Material Application
Aluminum
Measurement System
Metric
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Spiral Direction
Right Hand
For Material Hardness
38 HRC
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Number of Coolant Holes
0
Flute Spacing
Fixed

Description

Square End Mill, 1 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3 mm, Overall Length 40 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.