Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 11 mm, Carbide

  • Mfr # C98257

  • Zoro # G703673522


product price: $71.95
/ea

Key Features

Number of Flutes
4
Length of Cut
22 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98257
Zoro #
G703673522
UPC #
697334031079
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
12 mm
Overall Length
70 mm
Milling Dia.
11 mm
Chamfer Width
0.000 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
CEM-SE-4M-AT
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Style
Square
End Mill Application
Profile, Ramping
For Material Hardness
38 HRC
Measurement System
Metric
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
K, P
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Flute Type
Spiral
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Number of Coolant Holes
0
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 11 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 70 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.