Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 18 mm, Carbide

  • Mfr # C98236

  • Zoro # G703673492


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
36 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98236
Zoro #
G703673492
UPC #
697334031123
Country of Origin
United States

Dimensions

Length of Cut
36 mm
Shank Dia.
18 mm
Overall Length
100 mm
Chamfer Width
0.000 in
Corner Radius
0.000 in
Milling Dia.
18 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Profile, Ramping
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
List Number
CEM-SE-4M
Helix Angle
30 Degrees
For Material Hardness
38 HRC
Material - Machining
Carbide
Secondary Material Application
Aluminum
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Measurement System
Metric
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Flute Type
Spiral
Spiral Direction
Right Hand
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Flute Spacing
Fixed

Description

Square End Mill, 18 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 36 mm, Overall Length 100 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.