Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 18 mm, Carbide

  • Mfr # C98261

  • Zoro # G903673513


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
36 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98261
Zoro #
G903673513
UPC #
697334031123
Country of Origin
United States

Dimensions

Length of Cut
36 mm
Shank Dia.
18 mm
Overall Length
100 mm
Milling Dia.
18 mm
Corner Radius
0.000 in
Chamfer Width
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Profile, Ramping
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
List Number
CEM-SE-4M-AT
For Material Hardness
38 HRC
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 18 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 36 mm, Overall Length 100 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.