Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 2.5 mm, Carbide

  • Mfr # C98243

  • Zoro # G003673482


product price: $14.95
/ea

Key Features

Number of Flutes
4
Length of Cut
7 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98243
Zoro #
G003673482
UPC #
697334030829
Country of Origin
United States

Dimensions

Length of Cut
7 mm
Shank Dia.
3 mm
Overall Length
40 mm
Chamfer Width
0.000 in
Milling Dia.
2.5 mm
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
List Number
CEM-SE-4M-AT
End Mill Application
Profile, Ramping
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
For Material Hardness
38 HRC
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Flute Type
Spiral
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Aluminum
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Chip-Breaker
Chip-Breaker Not Included
Number of Coolant Holes
0
Flute Spacing
Fixed

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 7 mm, Overall Length 40 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.