Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4 mm, Carbide

  • Mfr # C98221

  • Zoro # G303673502


product price: $21.69
/ea

Key Features

Number of Flutes
4
Length of Cut
14 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98221
Zoro #
G303673502
UPC #
697334030874
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Shank Dia.
4 mm
Overall Length
50 mm
Corner Radius
0.000 in
Milling Dia.
4 mm
Chamfer Width
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
List Number
CEM-SE-4M
End Mill Application
Profile, Ramping
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
For Material Hardness
38 HRC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Flute Spacing
Fixed

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 14 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.