Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5 mm, Carbide

  • Mfr # C98223

  • Zoro # G503673524


product price: $24.39
/ea

Key Features

Number of Flutes
4
Length of Cut
16 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98223
Zoro #
G503673524
UPC #
697334030911
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Shank Dia.
5 mm
Overall Length
50 mm
Milling Dia.
5 mm
Chamfer Width
0.000 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Application
Profile, Ramping
End Mill Style
Square
Cutting Direction
Right Hand
List Number
CEM-SE-4M
Helix Angle
30 Degrees
For Material Hardness
38 HRC
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Measurement System
Metric
Spiral Direction
Right Hand
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
N
Finish - Machining
Uncoated
Material - Machining
Carbide
Secondary Material Application
Aluminum
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed

Description

Square End Mill, 5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 50 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.