Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 6 mm, Carbide

  • Mfr # C98250

  • Zoro # G403673495


product price: $25.69
/ea

Key Features

Number of Flutes
4
Length of Cut
19 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98250
Zoro #
G403673495
UPC #
697334030935
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Shank Dia.
6 mm
Overall Length
50 mm
Corner Radius
0.000 in
Chamfer Width
0.000 in
Milling Dia.
6 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Profile, Ramping
Helix Angle
30 Degrees
List Number
CEM-SE-4M-AT
Primary Material Application
Cast Iron, Steel
For Material Hardness
38 HRC
Secondary Material Application
Aluminum
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Flute Type
Spiral
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
N
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Number of Coolant Holes
0
Flute Spacing
Fixed

Description

Square End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.