Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 9 mm, Carbide

  • Mfr # C98255

  • Zoro # G903673520


product price: $51.99
/ea

Key Features

Number of Flutes
4
Length of Cut
22 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98255
Zoro #
G903673520
UPC #
697334031031
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
70 mm
Chamfer Width
0.000 in
Milling Dia.
9 mm
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Style
Square
List Number
CEM-SE-4M-AT
End Mill Application
Profile, Ramping
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
For Material Hardness
38 HRC
Secondary Material Application ISO Code
N
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Carbon Steel, Alloy Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel, Alloy Steel, Carbon Steel, Prehardened Steel
Chip-Breaker
Chip-Breaker Not Included
Number of Coolant Holes
0
Flute Spacing
Fixed

Description

Square End Mill, 9 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 70 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.