Zoro Homepage
This item is Discontinued.
Cleveland Steamer Element 240V  12000W   2-1/4" Oc FK08166

Steamer Element 240V 12000W 2-1/4" Oc (Discontinued)

  • Mfr # FK08166
  • Zoro # G902273370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK08166
Zoro #
G902273370
UPC #
-
Country of Origin
United States

Description

[ 240V 12000W 3Ph ] [ 2-1/4" Oc Bolt Holes~; ;17-1/2" Inside Length ] [Terminals {Screw 8-32 },;Element Is Dual Voltage 208/220. Mfg Only Marks It;220V Now, But It Is Same Element.;Includes Gasket. Gasket Only # 32-1208;Cleveland;Boiler Steam Generators. 2 Or 3 Probe Units;Steamer Convection Steamers: 9-Pcdm-L, 9-Pcem-48-L,;9-Pcgm-250-L, 9-Pcgm-300-L, 9-Pcsm-L, X2Dle-24.;24 & 36 Cem-24, 36, 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.