Straight Flute (Hand) Straight Flute Hand Tap, 1-1/2"-6, Plug, UNC, High Speed Steel, 4

  • Mfr # C55058
  • Zoro # G2847542
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 1.233"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55058
Zoro #
G2847542
UPC #
697334550587
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
List Number
1002
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
6
Thread Limit
H4
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Class of Fit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Thread Length
3"
Pitch Diameter Limit
H4
Tap Thread Size
1-1/2"-6
Square Size
0.9250 in
Shank Length
3 3/8 in
Tap Length Standard
USCTI
65% Thread Drill Size
1.3593 in
75% Thread Drill Size
1.3376 in
Thread Size
1 1/2"-6
Square Length
0.93 in
Square Width
0.93 in
Shank Diameter
1.233 in
Wire Rope Length
6.38 in
Length
6.38 in

Description

Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Plug, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.