Straight Flute (Hand) Straight Flute Hand Tap, 1"-12, Plug, UNF, High Speed Steel, 4

  • Mfr # C55154

  • Zoro # G2847770


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.800"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55154
Zoro #
G2847770
UPC #
697334551546
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-12
Shank Length
2 5/8 in
Tap Length Standard
USCTI
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Thread Size
1"-12
Square Size
0.6000 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
TiN
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
USCTI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Thread Limit
H4
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
12
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Plug, Overall Length 5.13 in, High Speed Steel, TiN, Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.