Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1-1/8"-12, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C54973

  • Zoro # G2847350


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54973
Zoro #
G2847350
UPC #
697334549734
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-12
Pitch Diameter Limit
H4
75% Thread Drill Size
1.0438 in
Square Size
0.6720 in
Shank Length
2 7/8 in
65% Thread Drill Size
1.0546 in
Thread Size
1 1/8"-12
Tap Length Standard
USCTI
Square Length
0.67 in
Shank Diameter
0.896 in
Square Width
0.67 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Shank Type - Machining
Straight
Thread Limit
H4
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Class of Fit
2B
Threads per Inch
12
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Bottoming, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.