Straight Flute (Hand) Straight Flute Hand Tap, 1-1/8"-12, Taper, UNF, High Speed Steel, 4

  • Mfr # C54971
  • Zoro # G2847448
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54971
Zoro #
G2847448
UPC #
697334549710
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-12
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Thread Size
1 1/8"-12
Shank Length
2 7/8 in
75% Thread Drill Size
1.0438 in
65% Thread Drill Size
1.0546 in
Square Size
0.6720 in
Tap Length Standard
USCTI
Square Length
0.67 in
Shank Diameter
0.896 in
Square Width
0.67 in
Wire Rope Length
5.44 in
Length
5.44 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
1001
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Threads per Inch
12
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Class of Fit
2B
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Taper, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.