Straight Flute (Hand) Straight Flute Hand Tap, 1-1/8"-7, Plug, UNC, High Speed Steel, 4
Mfr # C54966
Zoro # G2847238
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
Shank Dia.: 0.896"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/8"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C54966
Zoro #
G2847238
UPC #
697334549666
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.896"
Tap Size
1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-7
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Shank Length
2 7/8 in
75% Thread Drill Size
0.9858 in
Thread Size
1 1/8"-7
Tap Length Standard
USCTI
Square Size
0.6720 in
65% Thread Drill Size
1.0044 in
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Plug, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.