Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, #10-24, Plug, UNC, High Speed Steel, 4

  • Mfr # C56058
  • Zoro # G2538623

product price: 
$
11.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56058
Zoro #
G2538623
UPC #
697334560586
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-TC
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-TC
Threads per Inch
24
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
USCTI
Thread Standard
UNC
Measurement System
Pipe
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Pitch Diameter Limit
H3
65% Thread Drill Size
#23
Tap Length Standard
USCTI
Shank Length
1 1/2 in
75% Thread Drill Size
#25
Square Size
0.1520 in
Thread Size
#10-24
55% Thread Drill Size
#21
Shank Diameter
0.194 in
Square Width
0.15 in
Square Length
0.15 in
Wire Rope Length
2.38 in
Length
2.38 in

Description

Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.