Straight Flute (Hand) Straight Flute Hand Tap, #10-24, Taper, UNC, High Speed Steel, 4

  • Mfr # C54321

  • Zoro # G2844858


product price:  $7.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54321
Zoro #
G2844858
UPC #
697334543213
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#10-24
Thread Length
7/8"
Tap Length Standard
USCTI
65% Thread Drill Size
#23
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Thread Size
#10-24
Shank Length
1 1/2 in
Square Size
0.1520 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
1001
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Class of Fit
2B
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Limit
H2
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.