Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Plug, UNS, High Speed Steel, 4

  • Mfr # C54814
  • Zoro # G2846851

product price: 
$
51.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54814
Zoro #
G2846851
UPC #
697334548140
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNS
Cutting Direction - Machining
Right Hand
Series
1002
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H3
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
11
Shank Type - Machining
Straight
Thread Standard
UNS
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Tap Thread Size
11/16"-11
Thread Length
1-13/16"
Shank Length
2 3/16 in
Thread Size
11/16"-11
Square Size
0.4060 in
Tap Length Standard
USCTI
Square Width
0.41 in
Shank Diameter
0.542 in
Square Length
0.41 in
Wire Rope Length
4.03 in
Length
4.03 in

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.