Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-16, Bottoming, Plug, Taper, UNS, 4

  • Mfr # C54820
  • Zoro # G2846930
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54820
Zoro #
G2846930
UPC #
697334548201
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNS
Number of Pieces
3
Tap Finish
Bright (Uncoated)
List Number
1004
Standards
USCTI Table 302A
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Thread Standard
UNS
Extended Shank
No
Number Of Taps
3
Thread Limit
H3
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
Taper-Plug-Bottoming
Tap Type
Straight Flute
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
Measurement System
Fractional Inch
Series
1004
Tap Shank Standard
USCTI Table 302A

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4 1/32 in
Tap Thread Size
11/16"-16
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Square Size
25/64 in
Shank Length
2 3/16 in
Square Length
13/32 in
Square Width
0.406 in
Thread Size
11/16"-16
Shank Diameter
0.542 in
Wire Rope Length
4 1/32 in
Length
4 1/32 in

Description

Three Piece Tap Kit, Tap Thread Size 11/16 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 1 13/16 in, Overall Length 4 1/32 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.