Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C54741
  • Zoro # G2846413

product price: 
$
69.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54741
Zoro #
G2846413
UPC #
697334547419
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3 3/8 in
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Square Size
17/64 in
Shank Length
1 23/32 in
Square Width
0.275 in
Shank Diameter
0.367 in
Thread Size
1/2"-20
Square Length
9/32 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
List Number
1004
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Standards
USCTI Table 302A
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Features
Taper-Plug-Bottoming
Class of Fit
3B
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Number Of Taps
3
Thread Limit
H3
Thread Standard
UNF
Extended Shank
No
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
20
Series
1004
Tap Shank Standard
USCTI Table 302A
Coolant Fed
Non-Coolant Through
Tap Type
Straight Flute

Description

Three Piece Tap Kit, Tap Thread Size 1/2 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.