Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Taper, UNF, High Speed Steel, 4

  • Mfr # C54737
  • Zoro # G2846398
product price: 
$
23.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54737
Zoro #
G2846398
UPC #
697334547372
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in
Shank Length
1 23/32 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Tap Length Standard
USCTI
Square Width
0.28 in
Shank Diameter
0.367 in
Square Length
0.28 in
Wire Rope Length
3.38 in
Length
3.38 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Threads per Inch
20
Thread Standard
UNF
Class of Fit
2B
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.