Straight Flute (Hand) Straight Flute Hand Tap, #12-24, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C54388

  • Zoro # G2845442


product price:  $23.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54388
Zoro #
G2845442
UPC #
697334543886
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#12-24
Thread Length
15/16"
Square Size
5/32 in
Shank Length
1 13/32 in
55% Thread Drill Size
#13
65% Thread Drill Size
4.60 mm
75% Thread Drill Size
4.45 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
3
List Number
1004
Tap Finish
Bright (Uncoated)
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Shank
No
Measurement System
Pipe
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNC
Threads per Inch
24
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Features
Taper-Plug-Bottoming
Series
1004
Tap Type
Straight Flute
Number Of Taps
3

Description

Three Piece Tap Kit, Tap Thread Size #12-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 15/16 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.