Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Plug, UNC, High Speed Steel, 4

  • Mfr # C54464

  • Zoro # G2845287


product price:  $11.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54464
Zoro #
G2845287
UPC #
697334544647
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H11
Thread Length
1"
75% Thread Drill Size
#7
Square Size
0.1910 in
65% Thread Drill Size
#5
Shank Length
1 1/2 in
Tap Length Standard
USCTI
Thread Size
1/4"-20
55% Thread Drill Size
#3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
List Number
1002
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Threads per Inch
20
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Thread Limit
H11
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Class of Fit
1B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit 1B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.