Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-28, Plug, UNF, High Speed Steel, 4

  • Mfr # C56010
  • Zoro # G2538413

product price: 
$
7.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56010
Zoro #
G2538413
UPC #
697334560104
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-SO
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Black Oxide
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1002-SO
Thread Limit
H3
Thread Standard
UNF
Tap Shank Standard
USCTI
Extended Neck
Yes
Threads per Inch
28
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-28
Shank Length
1 1/2 in
65% Thread Drill Size
7/32 in
Tap Length Standard
USCTI
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Diameter
0.255 in
Square Width
0.19 in
Square Length
0.19 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.