Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C54849

  • Zoro # G2847131


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54849
Zoro #
G2847131
UPC #
697334548492
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-16
Square Size
7/16 in
65% Thread Drill Size
17.70 in
Shank Length
2-1/4 in
55% Thread Drill Size
17.90 in
75% Thread Drill Size
17.50 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
1004
Number of Pieces
3
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Taper-Plug-Bottoming
Thread Standard
UNF
Number Of Taps
3
Threads per Inch
16
Class of Fit
3B
Tap Shank Standard
USCTI Table 302A
Extended Shank
No
Primary Material Application ISO Code
K, M, N, P
Tap Type
Straight Flute
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Series
1004

Description

Three Piece Tap Kit, Tap Thread Size 3/4 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 2 in, Overall Length 4 1/4 in, 75 Percent Thread Drill Size 17.50 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.