Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-16, Plug, UNC, High Speed Steel, 4

  • Mfr # C54588

  • Zoro # G2845993


product price:  $13.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54588
Zoro #
G2845993
UPC #
697334545880
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H5
65% Thread Drill Size
P
Shank Length
1 11/16 in
Square Size
0.2860 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
1002
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1002
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Standard
UNC
Threads per Inch
16
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H5
Tap Shank Standard
USCTI
Class of Fit
2B-3B
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.