Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Bottoming, UNF, High Speed Steel, 4

  • Mfr # C55226
  • Zoro # G2847612

product price: 
$
17.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C55226
Zoro #
G2847612
UPC #
697334552260
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1003-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
24
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
H3
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1003-TN
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Thread Size
3/8"-24
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Tap Length Standard
USCTI
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Square Size
0.2860 in
Pitch Diameter Limit
H3
Square Length
0.29 in
Square Width
0.29 in
Shank Diameter
0.381 in
Wire Rope Length
2.94 in
Length
2.94 in

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.