Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-18, Plug, UNC, High Speed Steel, 4

  • Mfr # C56066
  • Zoro # G2538133

product price: 
$
20.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C56066
Zoro #
G2538133
UPC #
697334560661
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1002-TC
Tap Finish
TiCN
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-TC
Spiral Direction
Neutral
Threads per Inch
18
Class of Fit
2B
Thread Limit
H3
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Shank Type
Square
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
55% Thread Drill Size
I
75% Thread Drill Size
F
Shank Length
1 19/32 in
Square Length
0.24 in
Shank Diameter
0.318 in
Square Width
0.24 in
Wire Rope Length
2.72 in
Length
2.72 in

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.