Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-24, Plug, UNF, High Speed Steel, 4

  • Mfr # C55122

  • Zoro # G2847840


product price:  $14.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55122
Zoro #
G2847840
UPC #
697334551225
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Shank Length
1 19/32 in
55% Thread Drill Size
9/32 in
Tap Length Standard
USCTI
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2380 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Thread Type
UNF
List Number
1002-TN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Primary Material Application
All Materials
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
24
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2.72 in, High Speed Steel, TiN, Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.