Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-24, Taper, UNF, High Speed Steel, 4

  • Mfr # C54518

  • Zoro # G2845707


product price:  $9.97
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54518
Zoro #
G2845707
UPC #
697334545187
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Tap Length Standard
USCTI
Thread Size
5/16"-24
75% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
1 19/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1001
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Thread Limit
H3
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
All Materials
Threads per Inch
24
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.