Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Bottoming, UNC, High Speed Steel, 4

  • Mfr # C55240

  • Zoro # G2848008


product price:  $52.76
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C55240
Zoro #
G2848008
UPC #
697334552406
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
Thread Length
1-13/16"
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
Shank Length
2 in
Tap Length Standard
USCTI
75% Thread Drill Size
13.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
List Number
1003-TN
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1003-TN
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application
All Materials
Thread Standard
UNC
Class of Fit
2B
Threads per Inch
11
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
USCTI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3.81 in, High Speed Steel, TiN, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.