Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-11, Plug, UNC, High Speed Steel, 4

  • Mfr # C56028
  • Zoro # G2538617
product price: 
$
38.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C56028
Zoro #
G2538617
UPC #
697334560289
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Tap Length Standard
USCTI
Square Size
0.3600 in
Shank Length
2 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Square Width
0.36 in
Shank Diameter
0.48 in
Square Length
0.36 in
Wire Rope Length
3.81 in
Length
3.81 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
1002-SO
Standards
USCTI Table 302A
Tap Finish
Black Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1002-SO
Threads per Inch
11
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Limit
H3
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3.81 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews