Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Plug, UNF, High Speed Steel, 4

  • Mfr # C60831

  • Zoro # G2755337


product price:  $48.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C60831
Zoro #
G2755337
UPC #
697334608318
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-18
Tap Length Standard
USCTI
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Shank Length
2 in
75% Thread Drill Size
13.60 mm
Square Size
0.3600 in
Thread Size
5/8"-18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
1002L
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Left Hand
Series
1002L
Thread Standard
UNF
Class of Fit
2B
Thread Limit
H3
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Tap Shank Standard
USCTI
Threads per Inch
18
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.