Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Taper, UNC, High Speed Steel, 4

  • Mfr # C54759
  • Zoro # G2846483

product price: 
$
35.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54759
Zoro #
G2846483
UPC #
697334547594
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
List Number
1001
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
1001
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
12
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H3
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-12
Thread Length
1-21/32"
Square Size
0.3220 in
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Shank Length
1 15/16 in
Tap Length Standard
USCTI
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
Square Length
0.32 in
Shank Diameter
0.429 in
Square Width
0.32 in
Wire Rope Length
3.59 in
Length
3.59 in

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.