Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Taper, UNF, High Speed Steel, 4

  • Mfr # C54787
  • Zoro # G2846757
product price: 
$
42.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.480"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54787
Zoro #
G2846757
UPC #
697334547877
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1001
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B
Threads per Inch
18
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Square Size
0.3600 in
75% Thread Drill Size
14.50 mm
Shank Length
2 in
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Tap Length Standard
USCTI
Shank Diameter
0.48 in
Square Length
0.36 in
Square Width
0.36 in
Wire Rope Length
3.81 in
Length
3.81 in

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Taper, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.